3/4 in. Valve with Stops PEX-Crimp in Polished Chrome
This product has been replaced by
Manufacturer Part #8304-PS-NA
Rite-Temp® 3/4 in. Valve with Stops PEX-Crimp in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 150-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
- Provides anti-scald protection and temperature regulation
- Integral screwdriver stops allow you to turn off the water supply at the valve
- PEX-crimp connections (F1807 PEX fittings on valve inlets allow tubing to be crimped directly to valve without installing separate fittings)
- Mounting tabs located on rough-in for secure installation option
- Flow rate: 5 gpm
- High-temperature safety stop ensures that water temperature stays below 120° Fahrenheit
- Back-to-back installation is ideal for unique or high-volume jobs
- Large internal ports allow quick bath filling
- Requires valve trim (sold separately)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Rite-Temp®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Sweat, MNPT
- End Connection 2:
- Sweat, MNPT
- End Connection 3:
- Barbed
- End Connection 4:
- Barbed
- End Connections:
- Sweat;MNPT x Sweat;MNPT x Barbed x Barbed
- Faucet Connection:
- IPS
- Flow Rate:
- 5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/4 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 2-3/4 in
- Sink Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 6-1/8 in