KOHLER

Rite-Temp® 6-1/8 x 1/2 in. Tub and Shower Rough-In Valve with Service Stop

Part #KP8300-IPS-NA  |  Manufacturer Part #P8300-IPS-NA

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes valve body, rough in guide, and test cap
  • Female NPT 1/2" inlets and outlets with stops
  • Service stops include integral check valves
  • Requires valve cartridge and trim to complete installation (sold separately)
  • Project pack supplied 12 per case

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Rite-Temp®

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Height: 5 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-1/2 in

Material: Forged Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 6-1/8 in