Rite-Temp® Metal Valve Trim in Polished Chrome

Part #KTS74042-4-CP  |  Item #7780884  |  Manufacturer Part #TS74042-4-CP

$ 48.60 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature settings
  • Includes faceplate with ADA-compliant metal lever handle
  • For use with any KOHLER showerhead (sold separately)
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER finishes resist corrosion and tarnishing
  • Trim only; requires valve to complete installation (sold separately)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Rite-Temp®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-11/16 in

FM Approved: No

Faucet Part Type: Valve Trim

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Rite Temp

GSA Approved: No

Handle Type: Lever

Height: 6-3/8 in

IAPMO Listed: No

MA Approved: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Weight: 1

Width: 6-3/8 in

cUPC Certified: No