1-Hole Drop-In Laundry Sink in Biscuit

You last purchased this on
 
KOHLER

River Falls™ 1-Hole Drop-In Laundry Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

River Falls™ 1-Hole Drop-In Laundry Sink in Biscuit

  • Fast #
  • Part #K6657-1-96
  • Item #3549961
  • Manufacturer Part #6657-1-96
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single bowl with integral washboard
  • Single faucet hole
  • Base cabinet width: 27"
  • Includes wire rack and soaking pan
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Coating:
Enamel
Collection:
River Falls™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Rear Left
Drain Opening:
3-5/8 in
GSA Approved:
No
Height:
14-15/16 in
IAPMO Listed -:
No
Length:
25 in
Material:
Cast Iron
Number of Bowls:
1
Number of Holes:
1 Hole
Sink Bowl Size:
21-1/2 in x 14-3/4 in x 14-1/4 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Cast Iron
Sink Size, Overall:
25 in x 22 in
Width:
22 in