Kohler

River Falls™ 2-Hole Double Equal Laundry Sink with P-Trap in Suede

Part #K6657-2-20  |  Manufacturer Part #6657-2-20

Color/Finish:
Suede

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width of 17"
  • Single bowl with integral washboard
  • Depth of 14-1/4" provides generous workspace
  • Two faucet holes
  • Includes wire rack and soaking pan

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 4 in

Collection: River Falls™

Color Finish: Suede

Color Finish Category: Browns

Depth: 14-1/4 in

Drain Location: Rear Center

Drain Opening: 3-5/8 in

IAPMO Listed: No

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: 2 Hole

Overall Sink Size: 25 in x 22 in

Sink Bowl Size: 21-1/2 in x 14-3/4 in x 14-1/4 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Cast Iron