Kohler

River Falls™ 2-Hole Laundry Sink in Black 'n Tan

Part #K6657-2-KA  |  Manufacturer Part #6657-2-KA

Color/Finish:
Black 'n Tan

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-rimming installation

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

Center Size: 4 in

Collection: River Falls™

Color Finish: Black 'n Tan

Color Finish Category: Blacks

Drain Location: Center

Drain Opening: 1-1/2 in

IAPMO Listed: No

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: 2 Hole

Overall Sink Size: 25 in x 22 in x 14-15/16 in

Sink Bowl Size: 21-1/2 in x 14-3/4 in x 14-3/4 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Cast Iron