25 x 22 in. Undermount Laundry Sink in White

You last purchased this on
 
KOHLER

River Falls™ 25 x 22 in. Undermount Laundry Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

River Falls™ 25 x 22 in. Undermount Laundry Sink in White

  • Fast #
  • Part #K6657-4U-0
  • Item #3550296
  • Manufacturer Part #6657-4U-0
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Four oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Base cabinet width: 27"
  • Includes under-mount installation kit for simplified installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Coating:
Enamel
Collection:
River Falls™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Left
Drain Opening:
3-5/8 in
Faucet Center Size:
8 in
IAPMO Listed -:
No
Length:
25 in
Material:
Cast Iron
Number of Bowls:
1
Number of Holes:
4 Hole
Sink Bowl Size:
21-1/2 in x 14-3/4 in x 14-1/4 in
Sink Depth:
14-15/16 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25 in x 22 in
Width:
22 in