4-Hole Laundry Sink in Sea Salt
River Falls™ 4-Hole Laundry Sink in Sea Salt
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four oversized faucet holes
- Oversized holes allow for easy installation of faucets and accessories
- Base cabinet width: 27"
- Includes under-mount installation kit for simplified installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Coating:
- Enamel
- Collection:
- River Falls™
- Color Finish Category:
- Whites
- Color Finish Name:
- Sea Salt™
- Drain Location:
- Rear Left
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 8 in
- IAPMO Listed -:
- No
- Length:
- 25 in
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 21-1/2 in x 14-3/4 in x 14-1/4 in
- Sink Depth:
- 14-15/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 25 in x 22 in
- Type:
- K6657-4U-FF
- Width:
- 22 in