Kohler

River Falls™ Under-Mount Utility Sink in Suede

Part #K6657-4U-20  |  Manufacturer Part #6657-4U-20

Color/Finish:
Suede

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 4 in

Collection: River Falls™

Color Finish: Suede

Drain Opening: 3-5/8 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: 4 Hole

Overall Sink Size: 25 in x 22 in

Sink Bowl Size: 21-1/2 in x 14-3/4 in x 14-1/4 in

Sink Installation Type: Undermount