66 x 66 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit
Riverbath® 66 x 66 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two variable-speed pumps for adjusting massage intensity
- Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
- Four riverjets and eight hydromassage jets can be individually adjusted for water flow and direction
- Jet trim kit (required) - sold separately
- Floating remote control
- Spacious design accommodates multiple bathers
- Lighted keypad
- Built-in heater
- Waterfall pillow and two removable bath pillows
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Round
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.5
- Capacity:
- 196 gal
- Collection:
- Riverbath®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Cord Length:
- 26 ft
- Drain Location:
- Center
- Height:
- 25 in
- Installation Type:
- Built-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 12
- Number of Occupants:
- 2
- Overall Length:
- 66 in
- Overall Width:
- 66 in
- Size:
- 66 in x 66 in
- UL Listed:
- Yes
- Volts:
- 220/240V