Kohler Riverby® 1-Bowl Under-Mount Kitchen Sink in White

K8689-5U-0

Color Finish

(Pricing is for White)

$769.39

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bowl slopes 2° toward drain to minimize water pooling
  • Depth: 5-1/4"
  • Five oversized faucet holes
  • Minimum base cabinet width 36"
  • Offset drain increases workspace in the sink and storage space underneath
  • Oversized holes allow for easy installation of faucets and accessories
  • Single bowl

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
Riverby®
Color Finish
White
Color Finish Category
Whites
Depth
5-1/4 in
Drain Location
Rear
Drain Opening
3-7/8 in
GSA Approved
No
Height
5-7/8 in
IAPMO Listed
No
Installation Type
Undermount
Length
33 in
Material
Cast Iron
Number Of Bowls
1
Number of Holes
5 Hole
Overall Sink Size
33 in x 22 in
Shape
Rectangular
Sink Bowl Size
30-1/4 in x 17-1/4 in x 5-1/4 in
Sink Size Range
31 in - 35 in
Width
22 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday