25 x 22 in. 1 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Ice™ Grey
Riverby® 25 x 22 in. 1 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Ice™ Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Depth: 9"
- Minimum base cabinet width 27"
- Small size fits compact spaces
- Offset drain increases workspace in the sink and storage space underneath
- Includes stainless steel sink rack
- Bowl slopes 2° toward drain to minimize water pooling
- Single faucet hole
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Riverby®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Drain Location:
- Rear Right
- Drain Opening:
- 3-7/8 in
- IAPMO Listed -:
- No
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-1/4 in x 15-13/16 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 21 in - 25 in
- Width:
- 22 in