KOHLER

Riverby® 25 x 22 in. 1 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Sandbar

Part #K5872-1A1-G9  |  Manufacturer Part #5872-1A1-G9

Color/Finish:
Sandbar

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width 27"
  • Single bowl
  • Depth: 9"
  • Single faucet hole
  • Bowl slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes stainless steel sink rack
  • Small size fits compact spaces

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Collection: Riverby®

Color Finish: Sandbar

Color Finish Category: Neutrals

Drain Location: Rear Right

Drain Opening: 3-7/8 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 25 in x 22 in

Shape: Rectangular

Sink Bowl Size: 22-1/4 in x 15-13/16 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Cast Iron

Sink Size Range: 20 in - 25 in