27 x 22 in. 5-Hole Cast Iron Single Bowl Undermount Kitchen Sink in Dune
Riverby® 27 x 22 in. 5-Hole Cast Iron Single Bowl Undermount Kitchen Sink in Dune
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Depth: 9"
- Minimum base cabinet width 30"
- Offset drain increases workspace in the sink and storage space underneath
- Includes Kohler® K-6239 colander with integral cutting board and Kohler® K-9137 bottom sink rack
- Bowl slopes 2° toward drain to minimize water pooling
- Five oversized faucet holes
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Riverby®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Location:
- Rear Right
- Drain Opening:
- 3-7/8 in
- Faucet Center Size:
- 16 in
- IAPMO Listed -:
- No
- Length:
- 27 in
- Number of Bowls:
- 1
- Number of Holes:
- 5 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 24-1/4 in x 17-1/4 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 26 in - 30 in
- Width:
- 22 in