KOHLER
Riverby® 33 x 22 in. 1 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Almond
Part #K8669-1A2-47 | Item #7026792 | Manufacturer Part #8669-1A2-47
Product Details
- Minimum base cabinet width 33"
- Large/medium bowls
- Depth: 9"
- Single faucet hole
- Bowl slopes 2° toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- Includes Kohler® K-6239 colander with integral cutting board and Kohler® K-9234 left-hand bottom sink rack
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.1
Application: Residential
CSA Certified: CSA B45.2
Collection: Riverby®
Color Finish: Almond
Color Finish Category: Neutrals
Drain Location: [Rear Center, Rear Right]
Drain Opening: 3-7/8 in
IAPMO Listed: No
Number Of Bowls: 2
Number of Holes: 1 Hole
Overall Sink Size: 33 in x 22 in
Right Bowl Size: 11-1/16 in x 17-1/4 in x 9 in
Shape: Rectangular
Sink Bowl Size Left: 17-9/16 in x 17-1/4 in x 9 in
Sink Depth: 9-5/8 in
Sink Installation Type: Drop-in
Sink Material: Cast Iron
Sink Size Range: 30 in - 35 in