33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Biscuit

You last purchased this on
 
KOHLER

Riverby® 33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Riverby® 33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Biscuit

  • Fast #
  • Part #K8669-4A2-96
  • Item #7026867
  • Manufacturer Part #8669-4A2-96
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Large/medium bowls
  • Depth: 9"
  • Minimum base cabinet width 33"
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes Kohler® K-6239 colander with integral cutting board and Kohler® K-9234 left-hand bottom sink rack
  • Bowl slopes 2° toward drain to minimize water pooling
  • Three faucet holes with one accessory hole to the right
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Riverby®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Rear Center, Rear Right
Drain Opening:
3-7/8 in
Faucet Center Size:
8 in
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
17-9/16 in x 17-1/4 in x 9 in
Sink Bowl Size, Right:
11-1/16 in x 17-1/4 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in