KOHLER

Riverby® 33 x 22 in. 5 Hole Cast Iron Double Bowl Undermount Kitchen Sink in Black 'n Tan

Part #K8669-5UA3-KA  |  Manufacturer Part #8669-5UA3-KA

Color/Finish:
Black 'n Tan

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width 36"
  • Large/medium bowls
  • Depth: 9"
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Bowl slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes Kohler® K-6239 colander with integral cutting board, Kohler® K-6194 utility rack with soaking cup and Kohler® K-9234 left-hand bottom sink rack

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Center Size: 8 in

Collection: Riverby®

Color Finish: Black 'n Tan

Color Finish Category: Blacks

Drain Location: [Rear Center, Rear Right]

Drain Opening: 3-7/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 5 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 11-1/16 in x 17-1/4 in x 9 in

Shape: Rectangular

Sink Bowl Size Left: 17-9/16 in x 17-1/4 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: Undermount

Sink Material: Cast Iron

Sink Size Range: 31 in - 35 in