KOHLER
Riverby® 33 x 22 in. 5-Hole Cast Iron Double Bowl Undermount Kitchen Sink in Cashmere
Part #K8679-5UA3-K4 | Item #7026922 | Manufacturer Part #8679-5UA3-K4
Product Details
- Minimum base cabinet width 36"
- Double equal bowls
- Depth: 9"
- Five oversized faucet holes
- Bowl slopes 2° toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- Includes Kohler® K-6239 colander with integral cutting board, Kohler® K-6194 utility rack with soaking cup and Kohler® K-9238 bottom sink rack
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.1
Application: Residential
CSA Certified: CSA B45.2
Center Size: 8 in
Collection: Riverby®
Color Finish: Cashmere
Color Finish Category: Neutrals
Drain Location: Rear Center
Drain Opening: 3-7/8 in
IAPMO Listed: No
Number Of Bowls: 2
Number of Holes: 5 Hole
Overall Sink Size: 33 in x 22 in
Right Bowl Size: 14-5/16 in x 17-1/4 in x 9 in
Shape: Rectangular
Sink Bowl Size Left: 14-5/16 in x 17-1/4 in x 9 in
Sink Depth: 9-5/8 in
Sink Installation Type: Undermount
Sink Material: Cast Iron
Sink Size Range: 30 in - 35 in