33 x 22 in. 5 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Almond

You last purchased this on
 
KOHLER

Riverby® 33 x 22 in. 5 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Riverby® 33 x 22 in. 5 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Almond

  • Fast #
  • Part #K5871-5UA3-47
  • Item #4274673
  • Manufacturer Part #5871-5UA3-47
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single bowl
  • Depth: 9"
  • Minimum base cabinet width 36"
  • Includes Kohler® K-6194 utility rack with soaking cup, Kohler® K-6239 colander with integral cutting board and Kohler® K-6237 left-hand bottom sink rack
  • Bowl slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Oversized holes allow for easy installation of faucets and accessories
  • Five oversized faucet holes
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Riverby®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Location:
Right
Drain Opening:
3-7/8 in
Faucet Center Size:
8 in
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
5 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 15-13/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in