KOHLER
Riverby® 33 x 22 in. 5 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Sandbar
Part #K5871-5UA3-G9 | Item #4274645 | Manufacturer Part #5871-5UA3-G9
Product Details
- Minimum base cabinet width 36"
- Single bowl
- Depth: 9"
- Five oversized faucet holes
- Oversized holes allow for easy installation of faucets and accessories
- Bowl slopes 2° toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- Includes Kohler® K-6194 utility rack with soaking cup, Kohler® K-6239 colander with integral cutting board and Kohler® K-6237 left-hand bottom sink rack
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.1
Application: Residential
CSA Certified: CSA B45.2
Center Size: 8 in
Collection: Riverby®
Color Finish: Sandbar
Color Finish Category: Neutrals
Drain Location: Right
Drain Opening: 3-7/8 in
IAPMO Listed: No
Number Of Bowls: 1
Number of Holes: 5 Hole
Origin: Domestic
Overall Sink Size: 33 in x 22 in
Shape: Rectangular
Sink Bowl Size: 30-1/4 in x 15-13/16 in x 9 in
Sink Depth: 9-5/8 in
Sink Installation Type: Undermount
Sink Material: Cast Iron
Sink Size Range: 30 in - 35 in