Riverby® Rinsing Colander with Convenience Cutting Board in White

Part #K6239-0  |  Item #4274683  |  Manufacturer Part #6239-0

$ 63.00 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fits over Kohler® K-5871 and Kohler® K-5872 Riverby® sinks
  • Comes included with Kohler® K-5871 Riverby® sinks
  • Material: Plastic
  • Dishwasher safe

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: K-5871 and K-5872 Riverby® Sinks

CARB OTC LEED Compliant: No

Collection: Riverby®

Color Finish: White

Color Finish Category: Whites

IAPMO Listed: No

Length: 15-11/16 in

Material: Plastic

Material Type: Polypropylene

Shape: Rectangular

Width: 6-7/8 in