Kohler Riverby™ Single Basin Rack in Stainless Steel

K6238-ST

Color/Finish

(Pricing is for Stainless Steel)

$58.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Comes included with Kohler® K-5872 Riverby® sinks
  • Dishwasher safe
  • Fits in the bowl of Kohler® K-5872 Riverby® sinks
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-5872 Riverby® Sink
CARB OTC LEED Compliant
No
Collection
Riverby™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
IAPMO Listed
No
Length
14-1/8 in
Material
Stainless Steel
Width
20-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday