0 items

Kohler Fairfax® Robe Hook

K12156

Color Finish

Starting at $39.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Fairfax® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass
  • Tools included with accessories for easy installation

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Fairfax®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
2-15/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-1/2 in
Material
Brass
Width
1-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday