KOHLER

Rochelle™ Elongated Closed Front Toilet Seat With Cover in Biscuit

Part #K1014072-96  |  Manufacturer Part #1014072-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shown in almond finish
  • Toilet seat for the Rochelle toilet

Specifications

Collection: Rochelle™

Color Finish: Biscuit

Color Finish Category: Neutrals

Material: Plastic

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover