Elongated Closed Front Toilet Seat with Cover in Almond
Rochelle™ Elongated Closed Front Toilet Seat with Cover in Almond
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Toilet seat for the Rochelle toilet
- Shown in almond finish
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Kohler K-3385 Rochelle Toilet
- CARB OTC LEED Compliant:
- No
- Collection:
- Rochelle™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20-1/2 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover