Elongated Closed Front Toilet Seat with Cover in White

You last purchased this on
 
KOHLER

Rochelle™ Elongated Closed Front Toilet Seat with Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Rochelle™ Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #K1014072-0
  • Item #1690181
  • Manufacturer Part #1014072-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Toilet seat for the Rochelle toilet
  • Shown in almond finish
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Kohler K-3385 Rochelle Toilet
CARB OTC LEED Compliant:
No
Collection:
Rochelle™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Length:
20-1/2 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Type:
K1014072-0