6-1/4 in. Shower Rod

You last purchased this on
 
KOHLER

6-1/4 in. Shower Rod

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

6-1/4 in. Shower Rod

  • Fast #
  • Part #KB2100
  • Item #1506109
  • Manufacturer Part #B2100
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
IAPMO Listed -:
No
Length:
6-1/4 in
Material:
Metal
Product Type:
Rod Assembly