Round Bottle Trap in Brushed Chrome
Round Bottle Trap in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trap eye is removable for easy cleaning
- Material: Solid brass
- Contemporary design offers an attractive alternative to traditional P-trap fittings
- Includes 12" extension tube
- Kohler® finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Height:
- 5-1/8 in
- IAPMO Listed -:
- No
- Length:
- 14-3/8 in
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- Width:
- 5 in