0 items

Kohler Round Design Tile-In Shower Drain

K9135

Color Finish

Starting at $59.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All metal construction
  • Grooved collar works as weep holes while the grooved flange adapter provides a strong seal
  • Inside tailpiece for 2" drains and outside tailpiece 3" drains
  • Round-design, tile-in
  • Tarnish resistant

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6-1/2 in
Drain Opening
3 in
End Connection 1
Grooved
Height
1/16 in
Material
Metal
Width
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday