3 in. Threaded Plastic Chrome Shower Drain
ClearFlo™ 3 in. Threaded Plastic Chrome Shower Drain
Frequently Purchased Together
Product Details
- Removable square shaped grid plate
- Reversible collar to accommodate a variety of tile thicknesses
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- Collection:
- ClearFlo™
- Color Finish Category:
- Chromes
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-9/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 2-3/4 in
- Grate Color Finish:
- Polished Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Diameter:
- 3 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Outlet Type:
- Threaded