0 items

Kohler Cimarron® Round Front Toilet Bowl

K4287

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to have a sitting height equal to that of a standard chair
  • Does not include a seat
  • Flow rate of 1.4 gal setting option that saves almost 2000 gallons of water per year per fixture without loss of performance
  • Please see K-3497 Cimarron® Comfort Height® two-piece toilet for full details
  • The Cimarron® Comfort Height® toilet bowl offers maximum comfort to users of all capabilities
  • This round front model also features an eco-friendly

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
Collection
Cimarron®
Color Finish
Sandbar
Color Finish Category
Neutrals
Flow Rate
1.4 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Round
Toilet Bowl Width
19 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday