Kohler Highline® Round Front Toilet Bowl
K5393
Color Finish
DESCRIPTION
- Combines with a Kohler® K-4467/-RA or Kohler® K-4436/-RA tank to create a complete Kohler® K-5481/-RA or Kohler® K-5296/-RA toilet
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Round-front bowl offers an ideal solution for smaller baths and powder rooms
SPECIFICATIONS
- ADA Compliant
- Yes
- ASME Specifications
- ASME A112.19.2
- Application
- Residential
- BAA Compliant
- No
- Bowl Only - FEI
- Yes
- Brand Model Compatibility
- K-4467-RA Wellworth® 1.28 gpf Tank with Right-Hand Trip Lever
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B45.1
- Collection
- Highline®
- Color Finish
- Almond
- Color Finish Category
- Neutrals
- Flow Rate
- 1.28 gpf
- Flow Rate Range
- 1.0 - 1.28 gpf
- Flush Type
- Gravity
- GSA Approved
- No
- IAPMO Listed
- No
- MA Approved
- No
- Material
- Vitreous China
- Tank Only - FEI
- No
- Toilet Bowl Height
- 16-1/2 in
- Toilet Bowl Length
- 27-3/4 in
- Toilet Bowl Shape
- Round
- Toilet Bowl Width
- 18 in
- Toilet Rough-In
- 12 in
- Toilet Type
- Bowl, Two Piece
- Toilet Urinal Outlet
- Floor
- WaterSense Labeled
- No
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday