0 items

Kohler Reveal® Round Front Toilet Seat

K75793

Color Finish

Starting at $66.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Battery operated - no electrical cords required
  • Choose between two brightness levels: A soft glow or a brighter illumination
  • Color matched plastic hinges
  • Dual LED lighting includes guiding light when lid is down and task light when lid is lifted
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Illumination cycle with automatic 7-hour nightlight
  • Quick-Attach® hardware for fast and secure installation
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Up to 6 months of battery life (uses 4 AA batteries, not included)

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Reveal®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
16-5/8 in
Material
Plastic
Power Source
Battery
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front
Width
14-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday