0 items

Kohler Triko™ Round Front Toilet Seat with Plastic Hinges

K4716-T

Color Finish

Starting at $22.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color matched plastic hinges
  • Hardwood fibers molded with phenolic resins with a durable baked enamel finish
  • Material: Plastic
  • Plastic hinges
  • Toilet seat type: Closed front
  • With cover

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Triko™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
17-3/4 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Width
14-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday