0 items

Kohler Katalyst® Round Rain Showerhead

K13694

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 12" round sprayface
  • Katalyst Spray Technology™
  • MasterClean™ sprayface
  • Solid brass construction, exposed pop-up drain without overflow
  • Spray setting: rainshower

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Katalyst®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
12 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Ceiling Mount
Length
12-7/16 in
Material
Brass
Showerhead Function
Single
Size
1/2 in
Spray Type
Full
Trim Only
No
WaterSense Labeled
No
Width
12-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday