0 items

Kohler Memoirs® Round Toilet Bowl

K4387

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with the K-4433 or K-4434 tank to create a K-3986 Memoirs® classic toilet or K-3933 Memoirs® stately toilet
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Less seat
  • Material: Vitreous china
  • Rough-in size: 12"
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Kohler® K-3986 Memoirs® Classic and K-3933 Memoirs® Stately Toilets
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Memoirs®
Color Finish
Almond
Color Finish Category
Neutrals
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
26-5/8 in
Toilet Bowl Shape
Round
Toilet Bowl Width
15-1/8 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday