0 items

Kohler Camber® Round Undermount Bathroom Sink

K2349

Color Finish

Starting at $251.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Closed front seat with cover

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Collection
Camber®
Color Finish
Boucle Tweed
Color Finish Category
Neutrals
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
6-7/8 in
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
16-1/8 in x 16-1/8 in x 6-7/8 in
Shape
Round

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday