0 items

Kohler Verticyl™ Round Undermount Bathroom Sink

K2883

Color Finish

Starting at $100.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Faucet not included
  • Geometric circular basin with vertical sides
  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
13-3/4 in x 13-3/4 in x 3-1/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Verticyl™
Color Finish
White
Color Finish Category
Whites
Depth
6-3/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
15-3/4 in x 15-3/4 in
Shape
Round

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday