0 items

Kohler Conical Bell® Round Vessel Bathroom Sink

K14222-WG

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl size: 16 5/16" x 13 15/16" x 4 1/16"
  • Cast bronze
  • Medium Patina
  • Nature's Chemistry™ design
  • No hole faucet drilling
  • Pedestal sold separately
  • With overflow

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
16-5/16 in x 13-15/16 in x 4-1/16 in
CSA Certified
CSA B45.1
Collection
Conical Bell®
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
16-1/4 in x 16-1/4 in x 6-3/8 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday