Rubber Boot Black

You last purchased this on
 
KOHLER

Rubber Boot Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Rubber Boot Black

  • Fast #
  • Part #K79308
  • Item #1398065
  • Manufacturer Part #79308
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
K-6330 Kitchen Faucet
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Rubber