Elongated Toilet Seat in White
Rutledge® Elongated Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Choose between two brightness levels: A soft glow or a brighter illumination
- Dual LED lighting includes guiding light when lid is down and task light when lid is lifted
- Light intensity designed to provide enough light to see the toilet without disrupting nighttime vision
- Grip-tight rubber bumpers add stability and prevent shifting
- Up to 6 months of battery life (uses 4 AA batteries, not included)
- Quiet-Close™ lid closes slowly and quietly without slamming
- Battery operated - no electrical cords required
- Illumination cycle with automatic 7-hour nightlight
- Quick-Attach® hardware for fast and secure installation
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Rutledge®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed -:
- No
- Length:
- 18-5/8 in
- Material:
- Plastic
- Power Source:
- Battery
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-3/16 in