Elongated Closed Front Toilet Seat in Almond
Saile® Quiet-Close™ Elongated Closed Front Toilet Seat in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
- Color matched plastic hinges
- Quiet-Close™ lid closes slowly and quietly without slamming
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Saile® Quiet-Close™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- GSA Approved:
- No
- Height:
- 1-5/16 in
- IAPMO Listed -:
- Yes
- Length:
- 17-7/8 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 13-13/16 in