Saile® Quiet-Close™ Elongated Closed Front Toilet Seat in White

Part #K4748-0  |  Item #3581142  |  Manufacturer Part #4748-0

$ 82.65 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Color matched plastic hinges
  • Material: Plastic

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5

CARB OTC LEED Compliant: No

Collection: Saile® Quiet-Close™

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 1-5/16 in

IAPMO Listed: Yes

Length: 17-7/8 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Type: K4748-0

Width: 13-13/16 in