Kohler Salient® 60 in. Rectangle Shower Base in Almond

K9055-47

Manufacturer Part #: 9055-47

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Spacious shower base offers ample room for showering
  • Safeguard® slip-resistant finish for added safety
  • Single threshold for alcove installation with three tile-in flanges
  • Material: Cast iron
  • Center drain location

SPECIFICATIONS

Color Finish
Almond
Color Finish Category
Neutrals
Height
3-15/16 in
Length
60 in
Type
Shower Base

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday