60 in. x 36 in. Shower Base with Center Drain in White

You last purchased this on
 
KOHLER

Salient® 60 in. x 36 in. Shower Base with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Salient® 60 in. x 36 in. Shower Base with Center Drain in White

  • Fast #
  • Part #K9055-0
  • Item #3408850
  • Manufacturer Part #9055-0
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Safeguard® slip-resistant finish for added safety
  • Single threshold for alcove installation with three tile-in flanges
  • Spacious shower base offers ample room for showering
  • Material: Cast iron
  • Center drain location
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASTM:
ASTM F-462
Application:
Residential
CARB OTC LEED Compliant:
No
Coating:
Enamel
Collection:
Salient®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
3-15/16 in
IAPMO Listed -:
No
Installation Type:
Alcove
Length:
60 in
Material:
Cast Iron
Product Type:
Shower Base
Shower Base Shape:
Rectangle
Threshold Height:
3-15/16 in
UL Listed:
No
Width:
36 in