Kohler

San Raphael™ 1 gpf Elongated Wall Mount Toilet in Almond with Left-Hand Trip Lever

Part #K3597-NF-47  |  Manufacturer Part #3597-NF-47

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elongated bowl
  • Rough-in: 12"
  • Pressure lite flushing technology
  • Includes polished chrome trip lever and Kohler® K-4650 lustra open front seat for commercial applications less supply
  • Meets strict flushing performance guidelines established by the EPA's (Environmental Protection Agency) WaterSense program
  • WaterSense labeled toilets use at least 20 percentage less water than standard 1.6 gallon toilets
  • This product meets water savings requirements for CALGreen and Colorado SB 14-103

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1, CSA B651

Collection: San Raphael™

Color Finish: Almond

Color Finish Category: Neutrals

EPA Compliant: Yes

Flow Rate: 1 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Pressure

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

Height: 21-1/2 in

IAPMO Listed: Yes

Length: 30 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Rough-In: 12 in

Toilet Seat Type: Open Front

Toilet Type: One Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Width: 19-1/2 in