1 gpf Elongated Wall Mount Toilet in Black Black with Left-Hand Trip Lever
San Raphael® 1 gpf Elongated Wall Mount Toilet in Black Black with Left-Hand Trip Lever
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rough-in: 12"
- Pressure lite flushing technology
- Elongated bowl
- WaterSense labeled toilets use at least 20 percentage less water than standard 1.6 gallon toilets
- This product meets water savings requirements for CALGreen and Colorado SB 14-103
- Meets strict flushing performance guidelines established by the EPA's (Environmental Protection Agency) WaterSense program
- Includes polished chrome trip lever and Kohler® K-4650 lustra open front seat for commercial applications less supply
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- San Raphael®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Height:
- 21-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 30 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Open Front
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Width:
- 19-1/2 in