1.6 gpf Elongated Toilet in Dune with Left-Hand Trip Lever

You last purchased this on
 
KOHLER

San Raphael® 1.6 gpf Elongated Toilet in Dune with Left-Hand Trip Lever

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

San Raphael® 1.6 gpf Elongated Toilet in Dune with Left-Hand Trip Lever

  • Fast #
  • Part #K3466-NY
  • Item #4157220
  • Manufacturer Part #3466-NY
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dune Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elongated bowl offers added room and comfort
  • Concealed trapway and Clean Caps® facilitate easier cleaning and enhanced design
  • One-piece toilets integrate the tank and bowl into a seamless and easy-to-clean design
  • Flow rate: 1.6 gpf
  • Supply line not included
  • French Curve® Quiet-Close™ seat with Quick-Release™ functionality allows seat to close quietly and quickly unlatch from the toilet for easy removal and convenient cleaning
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
San Raphael®
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
Height:
23-1/4 in
IAPMO Listed -:
No
Length:
29 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Rough-In:
12 in
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
20-3/8 in