Kohler San Souci® 1.28 gpf Elongated One Piece Toilet in Biscuit

K4000-96

Manufacturer Part #: 4000-96

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Flush is activated by a no-touch sensor mounted inside the tank
  • Includes powered by 4AA batteries
  • One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Low-profile design
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Concealed trapway and clean Caps® facilitate easier cleaning and enhanced design
  • Includes Kohler® K-4008 Reveal® Quiet-Close™ with grip-tight seat
  • When batteries are low the unit will beep five times at half second intervals when activated to indicate it's time to replace them

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
BAA Compliant
No
Battery Size
AA
Bowl Height Range
16-17 in
Bowl Only - FEI
No
Bowl Shape
Elongated
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
San Souci®
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Touchless
Height
25-5/16 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Rough-In
12 in
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
16-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday