1.28 gpf Round One Piece Toilet in Black Black™

You last purchased this on
 
KOHLER

San Souci® 1.28 gpf Round One Piece Toilet in Black Black™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

San Souci® 1.28 gpf Round One Piece Toilet in Black Black™

  • Fast #
  • Part #K4007-7
  • Item #5026088
  • Manufacturer Part #4007-7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Low-profile design
  • One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
  • Includes Kohler® K-4008 Reveal® Quiet-Close™ with grip-tight seat
  • Includes standard left-hand trip lever
  • Flow rate: 1.28 gpf
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
San Souci®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15-1/4 in
Toilet Bowl Length:
25-5/8 in
Toilet Bowl Width:
16-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes